DESCRIPTION

  • Ceramic disc control cartridge
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Lever handle
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Spout height: 19"
  • Spout reach: 10"
  • Three-hole installation

Rohl Modern™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout

RLS57L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-7/16 in
Spout Reach
10 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$1296.99
EACH
  • QUANTITY

DOCUMENTS