DESCRIPTION

  • Capacity: 1,000 gal
  • Filters to 0.2 microns
  • Made of ceramic, silver, carbon and zeolite
  • Reduces pathogenic bacteria, cysts, turbidity, organics, foul tastes and odor
  • Removes cyptosporidium parvum, E. coli, Salmonella, and other bacteria

Rohl Perrin & Rowe® 1.8 gpm Repair Filter Unit Only

RFRX02

Flow Rate:

1.8 gpm

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Flow Rate
1.8 gpm
Material
Carbon, Ceramic, Silver
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 61-9
Trim Only
No
WaterSense Labeled
No

Starting at
$97.18
EACH
  • QUANTITY

DOCUMENTS