DESCRIPTION

Rohl Modern™ 1.8 gpm Single-Handle Deck Mount Kitchen Sink Faucet High Arc Spout

RLS57L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Modern™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-7/16 in
Spout Reach
10 in
Spout Type
High Arc
Trim Only
No

Starting at
$1372.79
EACH
  • QUANTITY