DESCRIPTION

Rohl Cinquanta 1.8 gpm Single-Handle Kitchen Sink Faucet

RA365011LMWS

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Cinquanta
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
11 in
Spout Type
Column

Starting at
$825.51
EACH
  • QUANTITY