DESCRIPTION

Rohl Mimas 1.8 gpm Single Lever Handle 1-Hole Bar Faucet

RU4842LS2

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Mimas
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
6 in
Spout Type
C-Spout
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$788.86
EACH
  • QUANTITY