DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Metal lever
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel C-spout reach: 6"

Rohl Perrin & Rowe® 1.8 gpm 1-Hole Single Lever Handle Bar Faucet

RU47002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
10-1/4 in
Spout Reach
6 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$1022.93
EACH
  • QUANTITY

DOCUMENTS