DESCRIPTION

Rohl 1.8 gpm Swivel Body Spray

R24960

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Female
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Height
3-47/50 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-9/100 in

Starting at
$329.87
EACH
  • QUANTITY

DOCUMENTS