DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridges
  • Flow rate: 1.8 gpm
  • One hole installation
  • Spout reach: 24"
  • Swing arm fold away with dual shut offs

Rohl Perrin & Rowe® 1.8 gpm Double Cross Handle Wall Mount Swing Arm Pot Filler

RU4798X2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
22-1/4 in
Spout Type
Swing
Trim Only
No

Starting at
$1320.31
EACH
  • QUANTITY

DOCUMENTS