DESCRIPTION

  • Offset drain placement
  • Recommend undermount only
  • Single bowl: 10" deep
  • Sink size: 24"W x 18-1/2"D x 11"H
  • Standard 3-1/2" drain opening

Rohl Allia 1-Bowl Kitchen Sink

R6347

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 15-9/16 in x 10 in
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-13/16 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-15/16 in x 18-1/2 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS