DESCRIPTION

  • 27" minimum cabinet size
  • Acid and alkali resistant
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Hygienic due to antibacterial properties
  • Includes “Shaws” blue badge
  • Minimum cabinet size: 27"
  • No faucet drilling
  • Standard 3-1/2" drain opening
  • Weight 122 lbs.

Rohl Shaws 1-Bowl Kitchen Sink

RRC2418

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 15-1/4 in x 8-1/2 in
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Shape
Square
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY