DESCRIPTION

  • External dimensions: 16-15/32" L x 16-15/32" W x 10" D
  • Fully insulated using “quiet coat” sound deadening technology
  • Includes brackets
  • Includes mounting clips
  • Minimum cabinet size: 18"
  • Standard 3-1/2" drain opening
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius

Rohl Luxury® 1-Bowl Bar Sink

RRSS1515

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-31/32 in x 14-31/32 in x 9-27/32 in
Collection
Luxury®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-27/32 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-15/32 in x 16-15/32 in
Shape
Square

Starting at
$1278.47
EACH
  • QUANTITY

DOCUMENTS