DESCRIPTION

  • Bowl size: 16" L x 24" W x 10" D
  • Commercial grade, 16 gauge 18/10 type 304 stainless steel
  • External dimensions: 17-1/2" L x 25-1/2" W x 10" D
  • Fully insulated using “quiet coat” sound deadening technology
  • Includes brackets
  • Minimum cabinet size: 27"
  • Standard 3-1/2" drain opening
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius

Rohl Luxury® 1-Bowl Kitchen Sink

RRSS2416SB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
24 in x 16 in x 10 in
CARB OTC LEED Compliant
No
Collection
Luxury®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25-1/2 in x 17-1/2 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
$1296.64
EACH
  • QUANTITY

DOCUMENTS