DESCRIPTION

  • Dimensions listed are +/- 3%
  • Front overflow
  • Includes mounting clips
  • Integral front overflow
  • Internal dimensions: 19-11/16" x 14-31/32" x 5-23/32"
  • Oval basin
  • Round overflow hole

Rohl Allia 1-Bowl Rectangle Undermount Lavatory Sink

R154200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19-11/16 in x 14-31/32 in x 5-23/32 in
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
7-15/32 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/16 in x 17-5/16 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS