DESCRIPTION

  • Fireclay
  • Left bowl: 18-5/8" x 18-3/4" x 10"
  • One predrilled hole and 3 additional knockouts
  • Overflow rim between bowls
  • Right bowl: 16-1/4" x 10-3/4" x 8"
  • Single hole application
  • Stain and thermal shock resistant

Rohl Allia 1-Hole 2-Bowl Undermount Kitchen Sink

R631700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-1/8 in x 16-1/4 in x 8 in
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
10-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
19-1/8 in x 18-3/4 in x 10 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY