DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Brass construction
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-9/16"
  • Polished Nickel
  • Quarter-turn ceramic valves
  • Single hole installation
  • Spoke handles
  • Swivel spout

Rohl Perrin & Rowe® Country Kitchen 1-Hole Bar Faucet with Double Cross Handle

RA1470XM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-5/64 in
Spout Reach
6-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
8-47/64 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS