DESCRIPTION

  • Brass construction
  • C-spout height: 11-29/64"
  • Ceramic disc control cartridges
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-11/64"
  • Spout reach: 8"
  • Swivel spout

Rohl Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle

RA1676LP2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Kitchen
Color Finish
Inca Brass
Color Finish Category
Brass Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-9/32 in
Spout Reach
7-31/64 in
Spout Type
C-Spout
Trim Only
No
Width
8-21/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS