DESCRIPTION

Rohl Country Kitchen 1-Hole C-Spout Kitchen Faucet with Double Porcelain Lever Handle and Side Spray

RA1676LPWS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-9/32 in
Spout Reach
7-31/64 in
Spout Type
Swivel
Trim Only
No

Starting at
$589.77
EACH
  • QUANTITY