DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Insulated brass side spray
  • Metal lever handles
  • Spout height: 15"
  • Swivel spout reach: 6"

Rohl Perrin & Rowe® Kitchen 1.8 gpm 1-Hole Column Spout Kitchen Faucet with Round Body and Sidespray

RU4312LS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
9 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$1017.1
EACH
  • QUANTITY

DOCUMENTS