DESCRIPTION

  • Brass construction
  • C-spout reach: 9"
  • Ceramic disc control cartridge
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-11/64"
  • Spout height: 12-1/2"
  • Swivel spout

Rohl Perrin & Rowe® Country Kitchen 1-Hole Column Spout Kitchen Faucet with Single Metal Lever Handle

RA3606LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
7-41/64 in
Spout Reach
8-27/64 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS