DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Brass construction
  • Ceramic disc control cartridge
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-7/16"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel spout reach: 6-1/2"

Rohl Cinquanta 1-Hole Deckmount Bar Faucet with Single Lever Handle

RA365065LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Cinquanta
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
6-1/2 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$734.71
EACH
  • QUANTITY

DOCUMENTS