• Cart

DESCRIPTION

  • Brass construction
  • Ceramic control cartridge
  • Custom deck installation only
  • Does not fit pedestal sinks
  • Hole cutout: 2-5/8" center to center
  • Metal lever handle
  • Single lever control
  • Single lever cutout is 1-7/8" to 2"
  • Spout cutout: 1-1/2"

Rohl Wave 1-Hole Deckmount Lavatory Faucet with Single Lever Handle

RWA652L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-3/8 in
Spout Reach
6-7/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS