• Cart

DESCRIPTION

  • 1.2 GPM
  • Brass construction
  • Cutout: 1-3/8"
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Excellent for exposed sinks
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414
  • Quarter-turn ceramic disc control cartridge

Rohl Acqui 1-Hole Deckmount Lavatory Faucet with Single Porcelain Lever Handle and 3-3/4 in. Spout Height

RA3671LP2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Acqui
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-3/4 in
Spout Reach
6-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS