DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Column spout height: 11-29/64"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Lever handles
  • Maximum installation depth on deck: 2-11/64"
  • Spout reach: 9"
  • Swivel spout

Rohl Perrin & Rowe® Country Kitchen 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection

RA1679LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-37/64 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No
Width
8-21/32 in

Starting at
$569.78
EACH
  • QUANTITY

DOCUMENTS