DESCRIPTION

  • Brass construction
  • C-spout height: 11-29/64"
  • Ceramic disc control cartridges
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutouts: 2 x 1-3/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Maximum installation depth on deck: 2-1/8"
  • Spout reach: 8"
  • Swivel spout

Rohl Perrin & Rowe® Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle and Sidespray

RA1676LPWS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-9/32 in
Spout Reach
7-31/64 in
Spout Type
C-Spout
Trim Only
No
Width
8-21/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS