DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridge
  • Column swivel spout reach: 8-55/64"
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-7/16"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

Rohl Perrin & Rowe® Country Kitchen 1.5 gpm Single Lever Handle Kitchen Sink Faucet 1/2 in. NPT Connection

RA3650LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Type
C-Spout
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS