• Cart

DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Brass construction
  • Ceramic disc control cartridge
  • Column swivel spout reach: 11"
  • Flow rate: 1.5 gpm
  • Hole cutouts: 2 x 1-3/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Maximum installation depth on deck: 2-11/64"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

Rohl Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and Extended Spout

RA365011LPWS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
11 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS