DESCRIPTION

  • Coordinates with Rohl Bath Suites collection
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Rohl Caswell™ 1.2 gpm 1-Hole Lavatory Faucet

RCA2201LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Caswell™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
3-13/16 in
Spout Reach
4-5/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$488.98
EACH
  • QUANTITY