DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Metal lever
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel spout reach: 6"

Rohl Perrin & Rowe® 1.8 gpm 1-Hole Single Lever Handle Kitchen Faucet

RU47412

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$963.79
EACH
  • QUANTITY

DOCUMENTS