• Cart

DESCRIPTION

  • Anti-scald device
  • Dissimilar ceramic discs for smooth operation and long life
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Hand spray locks into spray mode
  • Hole cutout: 1-3/8"
  • IAPMO compliant double check valve
  • Maximum installation depth on deck: 2-1/4"
  • Metal lever handle
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

Rohl Modern Lux™ 1-Hole Pull-Down Deckmount Bar Faucet with Single Lever Handle

RR7505S2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Modern Lux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
7-1/16 in
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$869.66
EACH
  • QUANTITY

DOCUMENTS