DESCRIPTION

  • Anti-scald device
  • Ceramic disc cartridge
  • Dissimilar ceramic discs
  • Flow rate: 1.8 gpm
  • Lever handle
  • Max deck thickness: 2 1/4"
  • One hole installation
  • Requires 2 1/2" backsplash clearance

Rohl Classic 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

RR7504LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Classic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CTS
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-7/16 in
Spout Reach
8-3/4 in
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$725.55
EACH
  • QUANTITY

DOCUMENTS