DESCRIPTION

  • Anti-scald device
  • Ceramic disc cartridge
  • Lever handle
  • One hole installation
  • Spout height: 10 1/8"
  • Spout reach: 9 3/4"
  • Stainless steel coil and chlorine resistant inner liner

Rohl Country Kitchen 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle and 10-11/16 in. Spout Height

RR7903LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-11/16 in
Spout Reach
9-3/4 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$778.03
EACH
  • QUANTITY