DESCRIPTION

  • Flow rate: 1.5 gpm
  • Lever handle
  • Maximum installation depth on deck: 1-31/32"
  • Nylon braided hose
  • One hole installation
  • Short hand spray not available
  • Spout height: 8"
  • Spout reach: 8-5/64"

Rohl Perrin & Rowe® Country Kitchen 1.8 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet

RA3410LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CTS
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-23/64 in
Spout Reach
8-5/64 in
Spout Type
Pull-out, Swivel
Trim Only
No

Starting at
$507.3
EACH
  • QUANTITY

DOCUMENTS