DESCRIPTION

  • 2 1/4 in maximum installation on bench
  • Anti-scald device
  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Hard water resistant soft touch elastomer spray face
  • One hole installation
  • Spout height: 6"
  • Spout reach: 9"
  • Stainless steel coil and inner liner

Rohl De™ Lux 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle

RR3810

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
De™ Lux
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Copper
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
9 in
Spout Type
Pull Out
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY