DESCRIPTION

  • Five year warranty on faucet and 3 year warranty on tank
  • Includes hot water faucet, hot water tank, and hot water filter
  • Instantly provides near boiling water for beverages and food preparation
  • Long lasting brass construction
  • Offers enhanced safety with special spring cartridge

Rohl Perrin & Rowe® 1-Hole Single Lever Handle Hot Water Faucet, Tank and Filter Kit

RUKIT1325L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
1-7/8 in

Starting at
$1448.59
EACH
  • QUANTITY

DOCUMENTS