Rohl Italian Country Bath 10-1/4 x 13-1/4 x 3-1/2 in. Corner Basket RBSK15

DESCRIPTION

  • 13 1/2" wide
  • 3 1/2" depth
  • 8 1/4" projection
  • Complements: All lines
  • Dimensions: 13-1/2" W x 3-1/2" D x 8-1/4" projection
  • Includes mounting hardware

Rohl Italian Country Bath 10-1/4 x 13-1/4 x 3-1/2 in. Corner Basket

RBSK15

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
10-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
13-1/4 in

Starting at
$264.9
EACH
  • QUANTITY

DOCUMENTS