• Cart

DESCRIPTION

  • Center to center: 5-29/32"
  • Floor legs cannot be cut down
  • Flow rate: 10 gpm at 60 psi
  • Hose length: 39-3/8"
  • Maximum male stub out: 9/16" for floor pillar legs
  • Not eccentric - fixed center-to-center measurement
  • Single-function brass hand shower
  • Spout reach: 11-5/16"

Rohl Country Bath 10 gpm Tub Filler with Double Cross Handle

RAKIT1401XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
10 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
31 in
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS