DESCRIPTION

  • Stainless steel construction
  • Vinyl coating

Rohl Shaws 11-1/4 in. Wire Sink Grid

RWSG1515

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
RC1515 Sink
CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Length
11-1/4 in
Material
Stainless Steel
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS