DESCRIPTION

  • Also available in metal cross (XM) handles

Rohl Michael Berman 12 gpm Tub Filler with Double Lever Handle

RMB1936LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Flow Rate
12 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY