1/2 in. NPT Thermostatic Valve

Part #RR1052BD  |  Item #7600861  |  Manufacturer Part #R1052BD

$405.00 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Temperature and volume control
  • 2 functions
  • 6.7 GPM
  • 1/2" male NPT inlet

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: A2964, A4064, A4464, A4564, A4864, A4964, AC390, BE390, CA228, CU390, EC12W2, LV390, MB2090, MI12W2, U.5478, U.8157, U.8158, U.8565, U.8566, U.8585, U.8586, U.8785, U.8786, U.8885, U.8886, WA390, WE2328 1/2"

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 5-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 6.7 gpm

GSA Approved: No

Handle Type: Knob

Height: 8-5/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 8-5/8 in

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 120

NSF Certified: No

Number of Handles: Two Handle

Product Type: Valve

Trim Only: Yes

Valve Body Material: Brass

Valve Seat Material: Brass

Valve Size: 1/2 in

Valve Type: Thermostatic Mixing Valve

WaterSense Labeled: No

Weight: 5

Width: 3-1/2 in