DESCRIPTION

  • Adjustable wall flange
  • Inlet and outlet: 1/2" male

Rohl 12 in. Shower Arm

R112012

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
12 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-19/50 in

Starting at
$54.15
EACH
  • QUANTITY

DOCUMENTS