DESCRIPTION

Rohl Lombardia 13 gpm Triple Lever Handle Tub Filler

RA2214LM

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Lombardia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
4 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Three Handle
Spout Height
2-7/8 in
Spout Reach
8-37/64 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS