• Cart

DESCRIPTION

  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Plastic feet included to protect sink bottom
  • Stainless Steel construction
  • Stainless steel construction
  • Vinyl coating on White and Biscuit

Rohl Allia 13 x 13 in Grid

RWSG5927

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Allia 5927 Sink
Collection
Allia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Installation Type
Self-rimming/Drop-in
Length
13 in
Material
Stainless Steel
Width
13 in

Starting at
$170.77
EACH
  • QUANTITY

DOCUMENTS