14-7/16 x 9-9/16 in. Grid in Stainless Steel
Allia 14-7/16 x 9-9/16 in. Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Includes plastic feet to protect sink bottom
- Vinyl coating on White and Biscuit
- Stainless steel construction
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- ADA Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- Length:
- 14-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 14-7/16 in x 9-9/16 in
- Type:
- Accessories
- Width:
- 9-9/16 in