• Cart

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Includes plastic feet to protect sink bottom
  • Stainless Steel construction
  • Stainless steel construction
  • Vinyl coating on White and Biscuit

Rohl Allia 15-1/8 in. Wire Sink Grid

RWSG3719

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
RC3719
Collection
Allia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Installation Type
Self-rimming/Drop-in
Length
15-1/8 in
Material
Stainless Steel
Width
15-3/8 in

Starting at
$183.26
EACH
  • QUANTITY

DOCUMENTS