DESCRIPTION
- Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
- Self leveling mounting hardware included
- Single-function handshower with easy cleaning face
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Collection
- Wellsford®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 3/4 in
- Faucet Mount
- Deck Mount
- Flow Rate
- 15 gpm
- Handle Material
- Metal
- Handle Type
- Lever
- Material
- Brass
- Number of Handles
- Two Handle
- Spout Height
- 3-7/16 in
- Spout Reach
- 8-3/32 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday