DESCRIPTION

  • Adjustable sliding escutcheon
  • Inlet connection: 1/2" male NPT
  • Outlet: 3/4" NPSM
  • Solid brass construction

Rohl Perrin & Rowe® 15 in. Wall Mount Shower Arm

RU5384

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
NPSM
End Connections
MNPT x NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
4 in
Installation Type
Wall Mount
Length
15 in
Material
Brass
Spout Reach
15 in
Width
1-3/4 in

Starting at
$284.06
EACH
  • QUANTITY