DESCRIPTION

  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Plastic feet included to protect sink bottom
  • Specially designed to fit 6317, 6327 and 6337 Allia kitchen sink large bowl
  • Stainless steel construction
  • Vinyl coating on white and biscuit

Rohl 16-13/16 in. Large Sink Grid

RWSG6327LG

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl 6317, 6327, 6337 Kitchen Sink Large Bowl
Color Finish
White
Color Finish Category
Whites
Height
1-3/8 in
Length
16-13/16 in
Material
Stainless Steel
Width
16-13/16 in

Starting at
$169.94
EACH
  • QUANTITY

DOCUMENTS