17-3/6 in. Square Wall-Mount Shower Arm Polished Chrome
This product has been replaced by
Manufacturer Part #1455/16APC
Modern Square 17-3/6 in. Square Wall-Mount Shower Arm Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" male
- Outlet: 1/2" male
- Shower arm reach: 15-13/16"
- Square escutcheon
- Square arm
- Includes sliding escutcheon with locking set-screw
- Brass construction
Specifications
- ADA Compliant:
- No
- Collection:
- Modern Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Material:
- Brass
- Shower Arm Reach:
- 15-13/16 in
- WaterSense Labeled:
- No