DESCRIPTION
- Connections: 3/4" NPT
- Flow rate: 17 gpm at 45 psi
- Four-hole installation
- Polished Nickel
- Porcelain lever handles
- Quarter-turn ceramic valves
- Single function hand shower with 6-1/2' hose
- Spout height: 5-43/64"
- Spout reach: 8-5/32"
Rohl Palladian 4-Hole Deckmount Tub Filler Hand Shower with Double Lever Handle
RA1904LM
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Collection
- Palladian
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection
- NPT
- Faucet Connection Size
- 3/4 in
- Faucet Installation
- 4 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Roman Tub Faucet with Handshower
- Flow Rate
- 17 gpm
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 3-7/16 in
- Spout Reach
- 8-5/32 in
- Spout Type
- Fixed
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 1-5/16 in
-
Starting at 461.49
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday