18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Black Stainless Steel
Forze 18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 21" minimum cabinet size
- For matching wire sink grid, order WSGRSS1718
- Commercial grade, 16 gauge 18/10 type 304 Stainless Steel
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Forze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Hose Included:
- Yes
- Hose Length:
- 79 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Handles:
- No Handle
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 18 in x 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/2 in x 19-1/2 in